Zoro Select
Lockout Cable, Red, CoatSteel, 3ft.L
Mfr # 45MZ56
Zoro # G1875505
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3 ft
- Cable Diameter 3/16 in
- Cable Material Steel
- Body Material Plastic
- Color Red
Explore More Products
- ZORO SELECT Lockout Cable, Red, Dielectric, 3 ft.L 45MZ57
- BRADY Lockout Cable, 8 ft. L 50947
- MR. CHAIN Safety Orange Plastic Chain 3"(#10, 76 m 80112
- KIPP Pin Retaining Rings stainless steel K0367.28
- CAMPBELL CHAIN & FITTINGS Chain Mchn Strt#3Brs50' 0723367
- BRADY Grip-Cinching Cable Lockout, 6 ft. L 45192
- MR. CHAIN Yellow Plastic Chain .75"(#3, 19 mm)x10 00002-100
- MASTER LOCK CABLE COILED 1/4""X6' 65DPK2
- MR. CHAIN Red Plastic Chain .75"(#3, 19 mm)x100 f 00005-100
- ABUS Maximum Security Chain, 3/8" Chain Dia 00714
- SCHLAGE Double Loop Cable 7Ft 999256
- Zoro Select Locking Cables & Chains