Control Devices
Air Safety Valve, 1/2 In Inlet, 75 psi
Mfr # SN50-1A075
Zoro # G1876817
$13.19
13% off
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Hard Seat
- (M)NPT Inlet (In.) 1/2 in
- Preset Setting (PSI) 75 psi
- Rated CFM @ Set Pressure 170 cfm
- Body Material Brass
Explore More Products
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 300 psi ST25-1A300
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 100 psi SA12-1A100
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 75 psi SA25-1A075
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 325 psi ST25-1A325
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 125 psi ST25-1A125
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 125 psi, Standards: ASME, CRN, NATIONAL BOARD SA25-1L125
- CONTROL DEVICES Air Safety Valve, 1-1/4 In Inlet, 100 psi SW12-0A100
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 60 psi ST2533-1A060
- CONTROL DEVICES Air Safety Valve, 3/4 In Inlet, 300 psi SB75-0A300
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet SRV250-14 060 SST
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 60 psi SA25-1A060
- Control Devices Pneumatic Valves