Honeywell Home

High Capacity Thermostatic Actuator


$101.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Body Style Straight
  • Temp. Range 43 to 79 Degrees F
  • Max. Pressure Water 150 psi, Steam 15 psi
  • Capillary Length 80 in
  • Standards ASHRAE Standard 102-1989
See all product information