- Home
- /
- Electrical Supplies
- /
- Cable Management
- /
- Cord Grips
- /
- Strain Relief Connector
- /
- Liquid Tight Connector, 1/2in., Silver
Shop Alternate Products
This Product is Discontinued
Arlington
Liquid Tight Connector, 1/2in., Silver (Discontinued)
Mfr # LPCG507Z
Zoro # G1879403
This Product is Discontinued
Key Features
- Style - Connector Straight
- Hub Size 1/2 in MNPT
- Cord Dia. Range 0.38 in to 0.75 in
- Material Zinc
- Box Connection 1/2 in MNPT
Customers Also Purchased
- Brand Arlington
-
MFR #
LPCG507Z
-
Zoro #
G1879403
- UPC # 018997503565
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | 1/2 in MNPT |
Cord Dia. Range | 0.38 in to 0.75 in |
Length - Box to End of Connector | 2 3/16 in |
Length - External Strain Relief | No External Strain Relief |
Conduit Size | 1/2" |
Length | 2-11/64" |
Compatible Conduit Trade Size | 1/2 in |
Overall Length | 2 1/4 in |
Thread Size | 1/2 in |
Details
Item | Liquid Tight Cord Connector |
Item - Cord Connector | Liquid Tight Cord Connector |
Style - Connector | Straight |
Material | Zinc |
Box Connection | 1/2 in MNPT |
Color | Silver |
Material - Cord Connector | Die Cast Zinc |
Material - External Strain Relief | No External Strain Relief |
Gland Color Code | No Code |
Standards | CSA LR49636, UL E105706 |
Number of Cords | 1 |
Connector Type | Straight |
Body Color - Cord Connector | Silver |
Insulated | No |
Strain Relief Type | No External Strain Relief |
Hazardous Location Rating | Not Rated |
Sealing Ring Material | Polyethylene |
Grommet Color Code | No Code |
Body Material | Zinc |
Gripper Material | Nylon |
Thread Gender | Male |
Collar Material | Zinc |
Environmental Rating | Liquid Tight |
Hazardous Location Rating - Europe | Not Rated |
Thread Type | NPT Thread |
Compatible Conduit Type | Liquid Tight Cord Connector |
Body Color | Silver |
Grommet Material | Santoprene |
Maximum Operating Temperature | 194 Degrees F |
For Maximum Cable OD | 0.6 in |
Connection Orientation | Straight |
Liquid Tight | Yes |
For Minimum Cable OD | 0.39 in |
Thread-Type | NPT Thread |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.38 in to 0.75 in, Box Connection 1/2 in MNPT, Material - Cord Connector Die Cast Zinc, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length 2 1/4 in, Length - Box to End of Connector 2 3/16 in, Insulated No, Standards CSA LR49636, UL E105706