Schneider Electric
Pilot Light Complete, Red, 22mm
Mfr # XB4BV64
Zoro # G1879701
$40.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 250V AC
- Color Red
- Lamp Type Incand,LED,Neon
- Shape Round
- Terminal Connection Screw Clamp
Explore More Products
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White ZBVB15
- SCHNEIDER ELECTRIC Pilot Light, 277VAC, Red, LED Lamp 9001SKP8LRR31
- SCHNEIDER ELECTRIC Illuminated Push Button, 22mm, Yellow XB4BW35B5
- SCHNEIDER ELECTRIC Pilot Light Complete, LED, Green XB6AV3GB
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 24-120VAC/DC, Blue, LED ZB4BVBG6
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 120VAC/VDC, Red, LED 9001KM38LR
- SCHNEIDER ELECTRIC Pilot Light 24V 8Mm +Options XVLA235
- SCHNEIDER ELECTRIC Pilot Light, 110 to 120VAC, Red, LED Lamp 9001SKT1LRR31
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO ZB5AW031
- ZORO SELECT Flat Indicator Light, Red, 12VDC 24M163
- SCHNEIDER ELECTRIC Pilot Light, LED, Green, No Lens 9001SKP35LG
- Schneider Electric Indicator Lights