Rockwood
Door Push Plate, Stainless Steel, 20"L x 4"W, 0.05" Proj.
Mfr # 70G.32D316
Zoro # G1880024
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Length 20 in
- Projection 0.05 in
- Material Stainless Steel
- Finish Dull Type 316
Explore More Products
- ROCKWOOD Door Push Plate, Stainless Steel, 12"L x 3"W, 0.05" Proj. 70A.32D
- ROCKWOOD Door Push Plate, Aluminum, 15"L x 3-1/2"W, 0.05" Proj. 70B.28
- ROCKWOOD Door Push Plate, Stainless Steel, 15"L x 3-1/2"W, 0.05" Proj. 70B.32D316
- ROCKWOOD Push Plates, Aluminum Dull, 3 x12 In 70A.28
- ROCKWOOD Door Push Plate, Brass, 16"L x 4"W, 0.05" Proj. 70C.3
- ROCKWOOD Door Push Plate, Brass, 15"L x 3-1/2"W, 0.05" Proj. 70B.3
- ROCKWOOD Door Push Plate, Stainless Steel, 20"L x 4"W, 0.125" Proj. 73G.32D316
- ROCKWOOD Door Push Plate, Brass, 16"L x 4"W, 0.125" Proj. 73C.3
- ROCKWOOD Door Push Plate, Stainless Steel, 20"L x 4"W, 0.125" Proj. 70G.32DBIO
- ROCKWOOD 70G32D 4" x 20" Push Plate Satin Stainless Steel 70G32D
- BRASS ACCENTS Palladian Push Plate, 3x12" A07-P0240-613VB
- Rockwood Push Plates