Zoro Select
1/8" Military Spec. Neoprene Rubber Sheet, 36"x36", Black, 80A
Mfr # BULK-RS-N80MIL-38
Zoro # G1880094
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Length 3 ft
- Rubber Properties Oil Resistant; Water Resistant; Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Explore More Products
- ZORO SELECT 3/32" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 50A BULK-RS-H50-1014
- ZORO SELECT Rubber, Viton, 3/16"Thick, 36"x12", 70A BULK-RS-V75-11
- ZORO SELECT 1/16" High Grade Neoprene Rubber Sheet, 12"x12", Black, 30A BULK-RS-NHS30-11
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Roll, 36"x10 ft., Black, 40A BULK-RS-N40-206
- ZORO SELECT Roll, Viton, 1/8 in. Thick, 3 ft., 70A BULK-RS-V75-17
- ZORO SELECT Silicone Roll, 30A, 5'x36"x0.25", Red BULK-RS-S30-166
- ZORO SELECT Neoprene Roll, 50A, 15'x36"x1/16 BULK-RS-N50-953
- ZORO SELECT Neoprene Rubber Strip No Adhesive, 70A, 1/16"T x 3/4"W x 10 Ft L BULK-RS-N70-59
- ZORO SELECT Neoprene Sheet, 70A, 4 2/3'x36"x0.125 BULK-RS-NNFR70-62
- RUBBER-CAL Cloth Inserted Rubber Sheet - 1/8" Thick - 3ft Width x 12ft Length - Black 20-107
- ZORO SELECT 1/16" High Grade Buna-N Rubber Strip, 2"x36", Black, 50A BULK-RS-BHS50-859
- Zoro Select Rubber Sheets & Strips