Shop Alternate Products
This Product is Discontinued
Westward
Lathe Guard, For Up To 6 In Dia Chuck (Discontinued)
Mfr # 2MZX6
Zoro # G1880207
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Up to 6 in Diameter Chuck
- Length 8"
- Width 6"
- Includes Mounting Bracket
- Height 4"