Heat Wagon
Duct Outlet Adaptor for Heater
Mfr # AR401
Zoro # G1880794
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter x Thickness 20 in x 0.03 in
- For Use With Mfr. No. HVF410
- Thickness 0.03 in
- Material Steel
- Vent Diameter 20 in
Explore More Products
- HEAT WAGON Duct Outlet Adaptor for Heater, 2-way AR312
- HEAT WAGON Duct for Heater, 25 ft. L WD1225
- HEAT WAGON Duct, for UB18, 18"x25 ft., 200 F Max WDD1825
- HEAT WAGON Duct for Heater, 25 ft. L WD825
- HEAT WAGON Canvas Hot Air Duct, 25 ft.L WD2025
- HEAT WAGON Duct for Heater, Canvas, 20 ft. WD1220
- HEAT WAGON Wire Reinforced Duct, Use w/Mfr No. 1800B WD2010UHT
- HEAT WAGON Duct Outlet Adaptor for Heater2-way AR212
- HEAT WAGON Heat Wagon Heater Remote Thermostat W/ Cord & Digital Display, 50'L, Black DIGTHDF-5
- MR. HEATER Fitting Lp3/8Mptx9/16Lhm F276153
- HILAND Tall Patio Heater Commercial Cover in Gray CHC-THP-G
- Heat Wagon Heaters & Furnaces