Shop Alternate Products
This Product is Discontinued
Zoro Select
1.75mm Metric Socket Flat Head Cap Screw, Black Oxide 10.9 Steel, 10 PK (Discontinued)
Mfr # 6DV10
Zoro # G1880995
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size 1.75mm
- Drive Type Hex Socket
- Drive Size 8mm
- Material 10.9 Steel