Eaton
Proximity Sensor, PNP, NC, 8mm Detect Dist.
Mfr # E57P-18UPC8-C2
Zoro # G1881726
$136.61
9% off
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 10 to 48V DC
- Proximity Sensor Output Circuit Type 3 Wire PNP
- Output Mode NC
Explore More Products
- EATON ProxSwitch, 30mm, Shielded, NPN, NO, 2m E57P-30SNN15-C2
- EATON Proximity Sensor, Inductive, 18mm, NO E57-18LE12-AA
- EATON Proximity Sensor, Inductive, 18mm, NO E59-M18C118C02-A1
- EATON Proximity Sensor, Inductive, 12mm E59-A12C108C02-CV
- EATON ProxSwitch, 18mm, Unshielded, PNP, NC, 2m E57G-18UPC8-C2
- EATON Proximity Sensor, Inductive, 30mm, NPN, NC E57-30LE22-C1D
- EATON Proximity Sensor, Inductive, 2mm, NPN, NO E57-08GU02-C
- EATON Proximity Sensor, Inductive, 12mm, NPN, NO E57-12LE10-C
- EATON ProxSwitch-Short, 12mm, UnShlded, NPN, NO, 2m E57PS-12UNN4-C2
- IFM Proximity Sensor, Inductive, 7mm, PNP, NO, QD IFS241
- BAUMER INDUCTIVE PROXIMITY SWITCH IFFM 08P1501/01L
- Eaton Sensors