United Abrasives/Sait
Depressed Center Wheels, 27, 4-1/2" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Zirconia Alumina
Mfr # 22610
Zoro # G1881792
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type 27
- Abrasive Wheel Diameter 4-1/2"
- Thickness 1/4"
- Arbor Hole Size 5/8"-11
- Abrasive Material Zirconia Alumina
Explore More Products
- UNITED ABRASIVES/SAIT United Abrasives - Sait Depressed Center Wheel T27 4-1/2x 1/4 x 5/8-11 24 Grit Alum. Oxide 20163
- UNITED ABRASIVES/SAIT Depressed Center Wheels, 27, 7" Dia, 1/8" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide 22052
- UNITED ABRASIVES/SAIT United Abrasives - Sait 22021 Depressed Center Wheel T27 4-1/2"x .045" x 7/8" 60 Grit Alum. Oxide 22021
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 4-1/2" Dia, .045" Thick, 7/8" Arbor Hole Size, Ceramic 22072
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 4-1/2" Dia, .045" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide 23318
- UNITED ABRASIVES/SAIT Depressed Center Wheels, 27, 7" Dia, 1/8" Thick, 5/8"-11 Arbor Hole Size, Zirconia Alumina 20135
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 5" Dia, .045" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide 23307
- UNITED ABRASIVES/SAIT United Abrasives - Sait Depressed Center Wheel T27 4-1/2"x 1/4" x 5/8-11" 24 Grit Alum. Oxide 20160
- UNITED ABRASIVES/SAIT Depressed Center Wheels, 27, 9" Dia, 1/4" Thick, 7/8" Arbor Hole Size, Aluminum Oxide 20090
- UNITED ABRASIVES/SAIT Depressed Center Wheels, 27, 4-1/2" Dia, 1/8" Thick, 7/8" Arbor Hole Size, Aluminum Oxide 22030
- DEWALT 4-1/2" x 1/8" x 7/8" High Performance Pipeline Wheel DW8434
- United Abrasives/Sait Depressed Center Wheels