Shop Alternate Products
This Product is Discontinued
Pneumadyne
1/4" x 3/8" FNPT x Barbed SS 90 Degree Fixed Elbow (Discontinued)
Mfr # EFLB80-1/4-303-5
Zoro # G1882483
This Product is Discontinued
Key Features
- Tube Fitting Material 303 Stainless Steel
- Specific Fitting Shape 90 Degrees Elbow
- Barb Size 3/8 in
- Fitting Connection Type Barbed x FNPT
- Tube Size 3/8 in