Zoro Select
O-Ring, Dash 225, Viton, 0.13 In., PK10
Mfr # U38875.012.0187
Zoro # G1882641
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 225
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Explore More Products
- ZORO SELECT O-Ring, Dash 134, Viton, 0.1 In., PK10 U38875.009.0187
- ZORO SELECT O-Ring, Dash 032, Viton, 0.07 In., PK25 U38875.006.0187
- ZORO SELECT Brown Viton O-Ring, Dash 263, PK2 ZUSAVB75263
- ZORO SELECT O-Ring, Dash 144, Viton, 0.1 In., PK10 U38871.009.0250
- ZORO SELECT O-Ring, Buna N, Dash 273, 9-3/4, 10.012, PK2 U38805.012.0975
- ZORO SELECT O-Ring, Dash 045, Viton, 0.07 In., PK10 U38875.006.0400
- ZORO SELECT Buna-N O-Ring, 1mm Wide 3.5mm ID, PK50 ZUSAH1X3.5
- ZORO SELECT Buna-N O-Ring, 8.4mm Wide 339.5mm ID ZUSAH8.4X339.5
- ZORO SELECT O-Rings, Inch, Round, HNBR, PK5 ZUSAHSN80223
- STERLING SEAL & SUPPLY 448 Viton / FKM O-ring 75A Shore Black, -3 Pack ORVT75.448X3
- ZORO SELECT O-Ring, Dash 237, PTFE, 0.13 In., PK2 1RGL5
- Zoro Select Individual & Bulk O-Rings