Shop Alternate Products
This Product is Discontinued
Zoro Select
Bell, 6 to 8VAC or 3 to 6VDC, 1.20A, Gray (Discontinued)
Mfr # 1FD15
Zoro # G1882824
This Product is Discontinued
Key Features
- Housing Material Steel
- Mounting Wall
- Height 5.75 in
- Visual Indicator Type No Visual Indicator
- Color Gray