Scotch-Brite
Abrasive Roll, 2" W x 30 ft. L, Tan
Mfr # 7100141895
Zoro # G1882867
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Grit Not Applicable
- Abrasive Material Aluminum Oxide
- Backing Material Not Applicable
- Length 30 ft.
Explore More Products
- SCOTCH-BRITE Abrasive Roll, 3" W x 30 ft. L, Maroon, PK4 7000121073
- SCOTCH-BRITE Abrasive Roll, 4" W x 30 ft. L, Maroon, PK3 7000121069
- SCOTCH-BRITE Abrasive Roll, 4" W x 30 ft. L, White 7000000649
- SCOTCH-BRITE Abrasive Roll, 4" W x 30 ft. L, Flint 7000120863
- SCOTCH-BRITE Abrasve Roll, 4" W x 30 ft. L, Alumnm Oxde 7000046195
- SCOTCH-BRITE Abrasive Roll, 4"Wx30ft.L, Silcn Carbd, PK3 7000046266
- SCOTCH-BRITE Clean and Finish Roll, 3inx30ft A FIN, 4 7010309558
- SCOTCH-BRITE Abrasive Roll, 8" W x 30 ft. L, White, PK2 61500021243
- SCOTCH-BRITE Clean and Finish Roll, 2inx30ft, A MED, CF-RL
- MIRKA Mesh Grip, Roll, 4-1/2"x82ft., P180 Grit 9A-125-180
- PFERD 1/2" x 1-1/2" Cartridge Roll, 1/8" AH - Full Taper, Aluminum Oxide 60 Grit 41827
- Scotch-Brite Abrasive Rolls