Westward
125 lb. capacity Broadcast Spreader
Mfr # 4UHD2
Zoro # G1883086
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 125 lb
- Spread Width 10 to 12 ft
- Drop Type 1 Hole
- Flow Control Rod
- For Use With and Rock Salt, Fertilizer, Grass Seed, Ice Melt
Replacement Parts
Explore More Products
- WESTWARD 70 lb. capacity Broadcast Spreader 10F636
- WESTWARD 125 lb. capacity Broadcast Spreader 4UHD1
- WESTWARD Baffle System to Control Flow Direction 45FE33
- WESTWARD Salt Deflector for Broadcast Spreader 10F637
- WESTWARD 30 lb. capacity Broadcast Spreader 10F633
- WESTWARD 100 lb. capacity Broadcast Spreader 45FE32
- WESTWARD 80 lb. capacity Broadcast Spreader 4UHC9
- EARTHWAY 65lb Large capacity broadcast spreader 2030Single
- SNOWEX 160 lb. capacity Walk-Behind Drop Spreader SD-95SS
- SPYKER SPREADERS 50lb Variable Deflector Kit for ERGO-PRO SPYVD-50
- CHAPIN 80 lb. capacity Broadcast Spreader 8401C
- Westward Spreaders