3M
Matting Adhesive, Fiberglass Matting Series, Green, 13.5 oz, Dual-Cartridge
Mfr # 8277
Zoro # G1883716
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Two Part Urethane
- Color Green
- Container Size 13.5 oz
- Container Type Dual-Cartridge
- Materials Bonded Metal, Plastic
Explore More Products
- 3M Adhesive, 560 Series, Gray, 10 oz, Cartridge, 12 PK 560
- 3M AUTOMIX PANEL BONDING ADHESIVE 3M8115
- 3M Fiberglass Repair Adhesive, 8270 Series, Green, 13.5 oz, Dual-Cartridge 08270
- 3M Rearview Mirror Adhesive, Clear, 0.02 oz, Tube 08752
- 3M Foam Adhesive, 100NF Series, Lavender, 5 gal, Pail 100
- 3M Adhesive, DP605NS Series, Off White, Dual-Cartridge 605
- 3M 3M Industrial 405-051135-08984 3M General Purpose Adhesive Cleaner Quart 405-051135-08984
- 3M 3M Adhesive Dots, Medium Craft, .3"D, 300/BX, Clear 010300M
- 3M SUPER TRIM ADHESIVE 24-OZ 3M8090
- DAP Construction Adhesive, Off White, 1 qt, Pail 25053
- HENRY Cove Base Adhesive, 30 oz 12170
- 3M Construction Adhesives