Zoro Select
Rod, Steel, 1018, 5/8 In Dia x 6 Ft L
Mfr # 2HJK8
Zoro # G1884425
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 1018
- Finish Unpolished
- Type General Purpose
- Standards ASTM A108, ASTM A29
- Temper Cold Finish
Explore More Products
- ZORO SELECT Rod, Steel, 1018, 1 5/8 In Dia x 3 Ft 2HJJ7
- ZORO SELECT Rod, Steel, 1018, 3/8 In Dia x 6 Ft L 18R.375-72
- ZORO SELECT Rod, Steel, 1018, 2 3/4 In Dia x1 Ft L 2HJH4
- ZORO SELECT Rod, Steel, 1144, 2 3/4 In Dia x 1 Ft 2HKB2
- ZORO SELECT Rod, Steel, 1018, 3/8 In Dia x 1 Ft L 18R.375-12
- ZORO SELECT Rod, Carbon Steel, 1018, 3 In Dia x 3 Ft L 2AHH4
- ZORO SELECT Tool Steel Rod, 36 in L, 3 1/4 in Dia. DCFD2R3.25-36
- ZORO SELECT Carbon Steel Plate, 10 in L, 6 in W 18f.875x10-6
- ZORO SELECT 0.1875" x 2" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled 10017_24_0
- ZORO SELECT Rod, Carbon Steel, 1018, 4 In Dia x 3 Ft L 2AHH8
- ZORO SELECT Carbon Steel Bar, 36" L, 7/8" W 18f.125x.875-36
- Zoro Select Carbon Steel Rods