Dayton
Weather Hood, 30 In, Galvanized Steel
Mfr # 1WBW1
Zoro # G1885021
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fan Dia. (In.) 30 in
- Construction 16 Gauge Galvanized Steel
- Dimension A (In.) 34 1/8 in
- Gauge 18
- Height (In.) 34 1/8 in
Explore More Products
- DAYTON Wall Housing, Galv Steel, For 36 In Fan 3FKG1
- DAYTON Fan Guard, 66-1/4 In. H, 66-1/4 In. W 1WBU9
- DAYTON Exhaust Fan, 24 In, Hazardous Location 10E005
- DAYTON Wall Collar, Galv Steel, For Fan Dia 20 In 3FKF3
- DAYTON Weatherhood, 8 In. 16D554
- DAYTON Weatherhood, 10 In. 16D555
- DAYTON Exhaust Fan, 20 In, 3 Phase, Haz Location 10E003
- DAYTON Exhaust Fan, 24 In, Hazardous Location 10E016
- DAYTON Exhaust Fan, 12 In, 3 Phase, Haz Location 10E009
- DAYTON Cabinet Exhaust Fan, 42 In, 208-230/460 V 6LFC3
- CHAMPION PLASTICS H.D. 12/14" DIA. LAYFLAT EXHAUST TUBING 500FT 4 MIL
- Dayton Exhaust and Supply Fan Accessories