Shop Alternate Products
This Product is Discontinued
Westward
Ratcheting Wrench, Head Size 24mm (Discontinued)
Mfr # 1LEC8
Zoro # G1885737
This Product is Discontinued
Key Features
- Finish Full Polish
- Number of Points 12
- Overall Length 11-1/4"
- SAE or Metric Metric
- Wrench Style Combination, Spline