Loc-Line
Male NPT Valve, 1/4-Pk10
Mfr # 29452
Zoro # G1885791
$52.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Material of Construction Acetal Copolymer
- Type 1/4 in MNPT Valve
- For Use With 1/4 in Diameter Flexible Hose System
Explore More Products
- LOC-LINE NPT Connector, Black, 3/4", PK50 69545-BLK
- LOC-LINE Flexible Hose Kit, 1/4 45463
- LOC-LINE Round Nozzle, 0.086" Hole dia., PK10 49481
- LOC-LINE 90 Degree Round Nozzle, 1/4In, PK20 49441
- LOC-LINE Element Clamp, Black, 3/4", PK20 69565-BLK
- LOC-LINE In-Line Valve, Gray, 1/4", PK10 29454-G
- LOC-LINE Nozzle, CT Style, 0.086in.dia, PK2 72066
- LOC-LINE Nozzle, CT Style, 0.117in.dia, PK2 72019
- LOC-LINE Swivel Nozzle 75, Black, 2-1/2", PK20 49455-BLK
- LOC-LINE Swivel Nozzle 75, Gray, 2-1/2", PK20 49455-G
- LOC-LINE Nozzle, Connector, 1/4 In., PK50 49426
- Loc-Line Flexible Hose Systems