Panduit
14.6" L Heavy Duty Cable Tie Aqua PK 50
Mfr # PLT4H-L76
Zoro # G1886193
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color Aqua
- Color - Cable Tie Aqua
- Tensile Strength 120 lb.
- Width - Cable Tie 0.30"
Explore More Products
- PANDUIT 7.4" L Cable Tie Aqua PK 100 PLT2S-C76
- PANDUIT 11.6" L Cable Tie Aqua PK 100 PLT3S-C76
- PANDUIT 11.5" L Heavy Duty Cable Tie Aqua PK 50 PLT3H-L76
- PANDUIT 12" L Cable Tie BK PK 1000 BT3S-M0
- PANDUIT Cable Tie, 5.5"L, Nylon, White, PK1000 SST1.5M-M
- PANDUIT 34.3" L Heavy Duty Cable Tie NAT PK 50 PLT10LH-L
- PANDUIT Replacement for Tessco 74983540457 74983540457
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 TM2S8-M
- PANDUIT Cable Tie, 12.2"L, Nylon, Black, PK100 PLT3EH-NB-C0
- KLEIN TOOLS Hook and Loop Tape, 3/4-Inch, 25-Foot, Black, Custom Length Cable Ties 450-950
- US CABLE TIES Cable Tie, 11", Frosty Ties, UV Black Nylon, 100 Pack FSD11B100
- Panduit Cable Ties