Parker

Female Elbow, Brass, Tube x FNPT, PK10


$55.29
/pk 10, $5.53/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tube Fitting Material Brass
  • Flare Type 45 Degrees
  • Specific Fitting Shape 90 Degrees Forged Elbow Adapter
  • Tube Size 1/2 in
  • Pipe Size - Pipe Fitting 1/2 in
See all product information