3M
Silicone Electrical Tape, 70, Scotch, 1 in W x 30 ft L, 12 mil thick, Gray, 1 Pack
Mfr # 70
Zoro # G1887891
Free Shipping & Returns
$80.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Gray
- Tape Width 1 in
- Tape Length 30 ft
- Performance Temp. Up to 356 Degrees F
- Material Backing: Silicone Rubber; Adhesive: Silicone
Explore More Products
- 3M Electrical Tape, 7 mil, 1/2" x 66 ft., White 27-1/2"X66'
- 3M Vinyl Electrical Tape, 165, Temflex, 3/4 in W x 60 ft L, 6 mil thick, White, 1 Pack 165WH4A
- 3M Electrical Tape, 20 mil, 2" x 100 ft., PK12 51-PRINTED-2X100FT
- 3M SPLICNGTAPE 3/4""X22' BLK 2155
- 3M Vinyl Electrical Tape, 35, Scotch, 3/4 in W x 66 ft L, 7 mil thick, White, 1 Pack 10828
- 3M Electrical Tape RED 530-RE
- 3M Membrane Switch, 1x6", PK250 3M 7993MP 1 X 6-250
- 3M Electrical Tape, 2-3/4"x72yd. 3M 5 2.75 X 72YD
- 3M Electrical Tape, Yellow, 1.875" x 72 yd. 56
- DUCK BRAND 1/2 in. W X 20 ft. L Assorted Vinyl Electrical Tape 299020
- ER TAPE Self-Fusing Tape, 1x432 in, 20 mil, Yellow GL20Y67000
- 3M Electrical Tapes