Dewalt
6" x 1/8" x 5/8"-11 High Performance Pipeline Wheel
Mfr # DW8438
Zoro # G1888187
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 6 in
- Thickness 0.125 in
- Arbor Hole Size 5/8-11 in
Explore More Products
- DEWALT High-Performance Cutting Wheels DW8420
- DEWALT 4" x 1/4" x 5/8" High Performance Metal Grinding Wheel DW4419
- DEWALT High-Performance Cutting Wheels DW8424H
- DEWALT 4" x 1/8" x 5/8" masonry cutting DW4428
- DEWALT 4-1/2" x 1/4" x 7/8" Aluminum grinding wheel DW8404
- DEWALT 4-1/2" x 1/8" x 7/8" masonry cutting DW4528
- DEWALT 5" x 3/32" x 7/8" XP Cutting and Notching Wheel DW8810
- DEWALT 7" x 1/8" x 7/8" High Performance Pipeline Wheel DW8486
- DEWALT 7" x 1/8" x 7/8" masonry cutting DW4728
- PFERD 7" x 1/4 Grinding Wheel, 7/8" A.H. - SG STEEL - Type 28 61701
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 4-1/2" Dia, .045" Thick, 7/8" Arbor Hole Size, Zirconia Alumina 23334
- Dewalt Depressed Center Wheels