Hubbell

Receptacle, Male, 30A, 5 Ft, 4-Wire


$102.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Cable Length 5 ft.
  • Plug End Male
  • Max. Voltage 600VAC
  • Wire Size 10 AWG
  • Cord Length (Ft.) 5 ft
See all product information