Proto

1/2 in Drive Flex Impact Socket, SAE


$52.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Socket Size 1 1/8 in
  • Drive Size 1/2 in
  • SAE or Metric SAE
  • Number of Points 6
  • Overall Length 3 in
See all product information