This item is Discontinued.

Mk Diamond Products Back Plate Disc, Rubber, 4 In, 5/8-11 155795

Back Plate Disc, Rubber, 4 In, 5/8-11 (Discontinued)

  • Mfr # 155795
  • Zoro # G1889176
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
155795
Zoro #
G1889176
UPC #
092333753449
Country of Origin
Korea, Republic of

Dimensions

Dia. (In.)
4

Details

Item
Back Plate Disc
Application
For Attaching Polishing Pads To 2AHX1 Wet Polisher Or Tools With A 5/8-11 Spindle Thread
Type
Standard
Material
Rubber
Works With
2AHX1 Wet Polisher Kit

Description

Back Plate Disc, Includes -

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.