Dayton
Speed Reducer, C-Face, 56C, 30:1
Mfr # 4RP24
Zoro # G1889237
Free Shipping & Returns
$770.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 30:1
- Input RPM 1750 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 58 RPM
- Standards AGMA
Replacement Parts
Explore More Products
- DAYTON Speed Reducer, C-Face, 56C, 10:1 4Z006
- DAYTON Speed Reducer, Indirect Drive, 60:1 6Z422
- DAYTON Speed Reducer, Indirect Drive, 60:1 6Z441
- DAYTON Speed Reducer, C-Face, 56C, 5:1 4RP20
- DAYTON Speed Reducer, C-Face, 56C, 20:1 4RP17
- DAYTON Speed Reducer, C-Face, 56C, 12.5:1 4Z719
- DAYTON Speed Reducer, C-Face, 42CZ/48, 58.3:1 1L537
- DAYTON Speed Reducer, C-Face, 56C, 50:1 4RN72
- DAYTON Speed Reducer, C-Face, 56C, 50:1 3GD56
- DAYTON Speed Reducer, C-Face, 56C, 30:1 4RP08
- BOSTON GEAR Speed Reducer, C-Face, 56C, 50:1 F710-50-B5-G
- Dayton Gear Drives & Speed Reducers