Precision Brand
Shim Stock, Sheet, Polyester, 0.005 In, PK10
Mfr # 44635
Zoro # G1889876
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Polyester
- Shim Thickness 0.005 in
- Thickness Tolerance +/-5%
- Shim Width 10 in
- Width Tolerance +/-0.063 in
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 150mm 16972
- PRECISION BRAND Shim Stock, Sheet, Blue Steel, 0.02 In, PK2 23240
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0030 In 16245
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0080 In, Width: 6" 22285
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0040 In, Width: 12" 22205
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0040 In 16280
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0090 In 16425
- PRECISION BRAND 17S1 .001 Brass Shimstock 6 Inchx100 Inch 605-17135
- PRECISION BRAND Brass Laminated, .003", .016 x 12 x 24" 70716
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 6 x50 In x0.178mm 316-007-6-50
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0125 In, 10 In 44250
- Precision Brand Shim Stock