- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Hand Tool Kits
- /
- Master Sets
- /
- Master Tool Set, Add-On, 206-Pieces
Shop Alternate Products
This Product is Discontinued
Proto
Master Tool Set, Add-On, 206-Pieces (Discontinued)
Mfr # J99935
Zoro # G1890287
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes 11 Pockets, 14 Pockets, Blow Mold Case, Box Molded For 9200D, Box w/Tray, Kit Tool: 7 Pockets
- Number of Pieces 206
- Primary Application Add-On
- Tool Families Included Cutting Tools, Sockets and Accessories, Wrenches
- Tool Storage Included No
Customers Also Purchased
- Brand Proto
-
MFR #
J99935
-
Zoro #
G1890287
- UPC # 662679434809
- Country of Origin United States
- Category Master Sets
Dimensions
Drive Size | 1/4 in, 3/8 in, 1/2 in |
Drive Size1 | 1/4 in; 3/8 in; 1/2 in |
Socket Drive Sizes | 1/4 in; 3/8 in; 1/2 in Drive Size |
Details
Item | Master Tool Set |
Includes | 11 Pockets, 14 Pockets, Blow Mold Case, Box Molded For 9200D, Box w/Tray, Kit Tool: 7 Pockets |
Number of Pieces | 206 |
Primary Application | Add-On |
Tool Families Included | Cutting Tools, Sockets and Accessories, Wrenches |
Tool Storage Included | No |
SAE or Metric | Metric, SAE |
Nonsparking | No |
1/4 In. Drive Sockets/Accs. Included | Socket Clip, Socket Deep 12 PT: 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, Universal Socket: 1/2 in, 1/4 in, 11/32 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in |
Number of Wrenches | 35 |
Number of Miscellaneous Tools | 17 |
Cutting Tools Included | Cutters |
Miscellaneous Tools Included | Power Bit Holder, Socket Bar, Tubing Flaring Tool |
Prybars and Pullers Included | Puller Jaw Block: 6 Ton, 10 Ton, Puller Jaw Reversible: 6 Ton, Puller Blind Bearing, Puller Blind Bearing Screw, (2) Puller Cap Screw, Puller Crossarm: (2) 2 Way, 3 Way, Puller Handle T-Rod ACME, Puller Jaw 10 Ton: Cap Screw, Dual Reach, Narrow, Reversible, Puller Jaw 6 Ton: Dual Reach, Narrow, (2) Puller Jaw Block Lock Screw, Puller Jaw Inside 2 Reach, Puller Jaw Inside Hook, Puller Jaw Reversible: 4 in Reach, 6 in Reach, Puller Nut Adjustable Reversible, (2) Puller Nut Hex, Puller Pin Pivot, Puller Rear Axle Flange, T Handle Short Slide Rod, Puller Rod Threader, (2) Puller Screw Cap, (2) Puller Screw Forcing ACME, (2) Puller Separator Plate, Puller Set Box, Puller Slide Hammer: 2-1/2 lb, 5 lb, (2) Puller Slotted Crossarm, (2) Puller Spring Clip, Puller Step Plate: 3/4 in, 7/8 in, 1 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 1-3/4 in, 1-3/8 in, 1-5/8 in, 1-7/8 in, 2 in, 2-1/4 in, 2-1/8 in, 2-3/8 in, (2) Puller Tip Detachable, Puller Yoke 2 Way ACME, Puller Yoke 3 Way Jaw ACME |
Nut Drivers and Nutsetters Included | Nut Driver: 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm |
1/2 In. Drive Sockets/Accs. Included | Socket Clip, Socket Hex Bit: 1/2 in, 5/8 in, 9/16 in |
Number of Nut Drivers and Nutsetters | 11 |
Number of Prybars and Pullers | 61 |
Tool Kit Product Grouping | Tool Kits |
Screwdrivers Included | Nut Driver: 5.5, 5, 6, 7, 8, 9, 10, 11, 13, 14mm |
Number of Cutting Tools | 4 |
Wrenches Included | Open End Wrenches |
Number of Sockets/Accs. | 183 |
Number of Striking Tools | 0 |
3/8 In. Drive Sockets/Accs. Included | Hand Impact Driver: 5-1/2 in, Impact Socket 12 PT: 1 in, 1/2 in, 1/4 in, 11/16 in, 11/32 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 9/32 in, Ratchet, Socket Clip, Socket Deep 12 PT: 1 in, 1/2 in, 1/4 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Socket Hex Bit: 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in, Universal Joint Socket: 1/2 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 9/16 in, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm |
Number of Pliers | 0 |
Tool Storage Type Included | None |
Number of Consumable Parts | 0 |
Number of Screwdrivers | 0 |
Pliers Included | None |
Inspection and Retrieving Tools Included | None |
Number of Inspection and Retrieving Tools | 0 |
Putty Knives and Scrapers Included | None |
Number of Pieces Range | 200 - 499 |
Electrical and Telecom Tools Included | None |
Insulated | No |
Plumbing Tools Included | None |
Measurement Type | Metric/SAE |
Sockets, Drive Tools, and Accessories Included | None |
Number of Sockets, Drive Tools, and Accessories | 0 |
Number of Electrical and Telecom Tools | 0 |
Number of Wrenches Range | 31 or Greater |
Number of Plumbing Tools | 0 |
Number of Putty Knives and Scrapers | 0 |
Number of Abrasives and Finishing Tools | 0 |
Number of Measuring and Testing Tools | 0 |
Measuring and Testing Tools Included | None |
Abrasives and Finishing Tools Included | None |
Number of Pliers Range | 5 or Fewer |
Tool Storage Type | None, Tools Only |
Non-Sparking | No |
Foam Inserts Included | No |
Wrenches Included In Set | Open End Wrenches |
Description
Master Tool Set, Tool Storage Type None, Tools Only, Measurement Type Metric/SAE, Drive Size 1/4 in; 3/8 in; 1/2 in, Number of Pieces 206, Pliers Included None, Sockets, Drive Tools, and Accessories Included None, Wrenches Included Offset Double Box, Open End Wrenches, Cutting Tools Included Cutters, Plumbing Tools Included None, Electrical and Telecom Tools Included None, Measuring and Testing Tools Included None, Miscellaneous Tools Included Power Bit Holder, Socket Bar, Tubing Flaring Tool
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov