Brady
Fire Extinguisher Sign, 5-1/2" Height, 10" Width, Plastic, Rectangle, English
Mfr # 45368
Zoro # G1890743
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Fire Extinguisher
- Width 10"
- Height 5-1/2"
- Sign Shape Rectangle
Explore More Products
- BRADY Emergency Assembly Sign, 18X24, Aluminum, Width: 24" 139648
- BRADY Emergency Sign, B-401, Plastic, 10"H, Text 139652
- BRADY Fire Emergency Sign, 10 in Height, 14 in Width, Aluminum, Rectangle, English 139592
- BRADY Fire Extinguisher Sign, 24 in Height, 4 in Width, Fiberglass, Rectangle, English 71655
- BRADY Emergency Sign, Muster Point 2, Wht/Grn 139672
- BRADY Fire Alarm Sign, 7X10", Red/White, Sign Material: Aluminum 127338
- BRADY Safety Sign, 7" Height, 10" Width, Aluminum, Rectangle, English 41075
- BRADY Safety Sign, 10"Hx14"W, Plastic 119756
- BRADY Fire Sprinkler Sign, 7 in Height, 10 in Width, Polyester, Rectangle, English 127292
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H 480Z15
- CONDOR Safety Sign, 14" W, 10" H, 0.032" Thickness 469T55
- Brady Signs