Euchner
Non-Contact Safety Switch, RFID, M12
Mfr # CES-AR-C01-CH-SA
Zoro # G1890817
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 67
- Body Material Stainless steel
- Off Sensing Distance 1.77 in
- Standards CE, UL
- Termination Type M12
Explore More Products
- EUCHNER Locking Safety Switch, RFID CET3-AP-CRA-AH-50X-SI-111346
- EUCHNER Locking Safety Switch, For CET 1-AR Serie CET1-AR-CRA-CH-50X-SG-105763
- EUCHNER Non-Contact Safety Switch, For 103450 CES-AR-CL2-CH-SA-105747
- EUCHNER Non-Contact Safety Switch, M12 CES-AP-C01-AH-SB-111145
- EUCHNER Locking Safety Switch, IP Rating 67 CET3-AR-CRA-CH-50X-SG-110906
- EUCHNER Non-Contact Safety Switch, RFID CES-AR-C01-AH-SA
- EUCHNER Locking Safety Switch, For CET 3-AP Serie CET3-AP-CRA-AH-50F-SI-114073
- EUCHNER Non-Contact Safety Switch, M4 CES-AR-CR2-AH-L05-109046
- EUCHNER Locking Safety Switch, For CET 3-AR Serie CET3-AR-CRA-AH-50X-SG-C2333-114512
- SIEMENS Fusible Safety Switch, General Duty, 240V AC, 2PST, 100 A, NEMA 1 GF223N
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 3R HF361NR
- Euchner Switches