Pig
Drum Funnel, Steel, 15 in. H, Red
Mfr # DRM1127-RD-NPT
Zoro # G1891191
Free Shipping & Returns
$561.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 15 in
- Color Red
- For Use With 20 to 55 gal Plastic or Steel Drums
- Fits 5 to 55 gal Steel or Poly Drums
Explore More Products
- PIG Drum Funnel, Yellow, 15" H, 11-1/4" dia. DRM1127-YW-NPT
- PIG Drum Funnel, Black, 11-1/2" H, 17-3/4" dia. DRM138-BK
- PIG Drum Funnel, Steel, 13-9/32 in. H, Red DRM1210-RD
- PIG Drum Funnel, 10 gal. Flow Capacity, Yellow DRM1680-YW
- PIG Drum Funnel, Silver, 15" H, 10-1/2" dia. DRM1112-NPT
- PIG Funnel, Red, 10" H, Polyethylene, 22" L DRM166-rd
- PIG Drum Funnel, Red, 15" H, 11-1/4" dia., Steel DRM1128-RD-NPT
- PIG Drum Funnel, Red, 11" H, 8-1/4" dia., Steel DRM1032-RD
- PIG Drum Funnel, 10 gal. Flow Capacity, Black DRM1681-BK
- PLEWS 75-060 .5PT 4 PLASTIC FUNNEL 75060
- HOPKINS Hopkins 10714 Quick Fill Funnel 850816
- Pig Funnels & Accessories