Shop Alternate Products
This Product is Discontinued
Wilkerson
Filter/Regulator/Lubricator, 1/4 In. NPT (Discontinued)
Mfr # D08-02-FLG0
Zoro # G1891242
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Panel Nut
- Pipe Size 1/4" NPT
- Max. Pressure 250 psi
- Bowl Size 0.6 oz.
- Overall Height 6.46"