Pig
Drum Funnel, Steel, 6-3/4 in. H, Red
Mfr # DRM1212-RD
Zoro # G1891261
Free Shipping & Returns
$535.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 6 3/4 in
- Color Red
- For Use With 55 gal Steel Drums
- Fits 55 gal Steel Drums
Explore More Products
- PIG Drum Funnel, Silver, 15" H, 10-1/2" dia. DRM1112-NPT
- PIG Drum Funnel, Yellow, 14-1/2" dia., Steel DRM1210-YW
- PIG Drum Funnel, Steel, 13-9/32 in. H, Red DRM1210-RD
- PIG Drum Funnel Screen, Steel, 1/8 in. H, Black DRM1204
- PIG Drum Funnel, Steel, 6-3/4 in. H, Black DRM1212-BK
- PIG Drum Funnel, Red, 11-1/2" H, 17-3/4" dia. DRM138-RD
- PIG Drum Lid, Steel, 5-45/64 in. H, Red DRM1085-RD
- PIG Drum Funnel, Black, 13" H, 11-1/4" dia. DRM1126-BK-NPT
- PIG Drum Funnel, Black, 11" H, 8-1/4" dia, Steel DRM1032-BK
- ULTRATECH Drum Funnel, Dia 23 5/8 In, Spout 482
- LISLE PLASTIC FUNNEL W/LID & SPOUT CAP 1.6 QT. LI19832
- Pig Funnels & Accessories