Shop Alternate Products
This Product is Discontinued
Marlboro
3/8" W x 72" H Mill Stainless Steel Continuous Hinge (Discontinued)
Mfr # 4PNF4
Zoro # G1891504
This Product is Discontinued
Key Features
- Material Stainless Steel
- Mounting Full Surface
- Finish Mill Stainless Steel
- Range of Motion 270 Degrees
- Holes per Leaf 0