Dayton
Mounting Frame, Semi Recessed 2 In, Bronze
Mfr # 2HAD4
Zoro # G1891653
$67.59
8% off
$61.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Mounting Type 2" Semirecessed
- Includes Installation Instructions
- Frame Extends 2 in
- Outside Height 12 1/2 in
Explore More Products
- DAYTON Electric Wall Heat Frame, 11 1/25" W 797V17
- DAYTON Frame, Surface Mount 5ZK72
- DAYTON Bimetal Thermostat, Built In, 45 to 85 F 2YV12
- DAYTON Mounting Frame, Surface 3 7/8 In, Bronze 2HAD2
- DAYTON Remote Bulb Thermostat, Built In, 55-115 F 2YU88
- DAYTON Retrofit Kit, Outside 14" H 470M93
- DAYTON Electric Wall Heat Frame, 16 3/20" W 797V20
- DAYTON Frame, Surface Mount 5ZK62
- DAYTON Frame, Semi Recessed 3UF64
- CADET Heater Wall Grille, Surface, 12" H CTGW
- LYNX FIREPLACE GRATE 22""X12""D FR227
- Dayton Electric Heater Accessories