Dremel
Cutter, Carbide, 1/8 In
Mfr # 9901
Zoro # G1891863
$9.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Dia. (In.) 1/8 in
- Overall Length 1 1/2 in
- Material Application Cast Iron, Fired Ceramic, Hard Wood, Hardened Steel, Nonferrous Metal, Plastic, Stainless Steel
- Mount Type Mounted
Explore More Products
- DREMEL E Z Lock Cut Off Wheel, 1 1/2 In Dia, 12 Pack EZ456B
- DREMEL Felt Polishing Tip 422
- DREMEL High Speed Cutter, 1/4 In, PK2 125
- DREMEL Rotary Tool Kit, 35,000 RPM, 7 Pc 100-N/7
- DREMEL Multi Vise 2500-01
- DREMEL Cutter, Carbide, 1/8 In 9909
- DREMEL Cutter, High Speed, 3/16 192
- DREMEL Carbide Shaping Wheel 801
- DREMEL Dremel 114-3000-2-28 3000 Series Variable Speed Rotary With 2 Attachments & 28 Accessories 114-3000-2/28
- DREMEL Nylon Bristle Brush, 3/4in. dia., PK2 403-02
- EAZYPOWER Mini Mounted Point, 2-1/4 in. L, AO 87856/B
- Dremel Rotary Tool Accessories