Crestware
Cleaver, Straight, 8 in. L, Wood
Mfr # KN320
Zoro # G1892095
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Steel
- Type Straight
- Handle Color Wood
- Dishwasher Safe No
- NSF Certified Yes
Explore More Products
- CRESTWARE Pie Cutter, SS, 6 pcs. SSPIE6
- CRESTWARE Tong, Stainless Steel, 3/4 in. H TNGP6
- CRESTWARE Tong, Stainless Steel, 1 in. H TNGIT7
- CRESTWARE French Fry Cutter, 3/8 In W, Metal FFC38
- CRESTWARE Basting Spoon, Black, 13-1/2 in. L PHS13
- CRESTWARE Ladle, 3 oz., 12 in. L NY11
- CRESTWARE Slotted Spoon, Stainless Steel, 13 in. L SL13
- CRESTWARE Pro Perforated Basting Spoon, 11-1/4 in.L SPP11
- CRESTWARE Pro Perforated Basting Spoon, 13 in. L SPP13
- TABLECRAFT Aluminum Ice Scoop, 58 OZ 658
- OCEANSTAR DESIGN Oceanstar Design KT1293 5-Piece Utensil Drawer Organizer Set KT1293
- Crestware Serving Utensils