Kipp
Knurled Knob, Sz: 1, D1= 40 D=1/4-20X20, Form L, Plastic Black, Comp: Stainless Steel, Cap: Black
Mfr # K0261.51A2X20
Zoro # G1892116
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Knob Type Novo Grip
- Screw Length 0.78"
- Material Thermoplastic
- Overall Length 2.01"
Explore More Products
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 100, Bore Dia. D2= 0.5", Fixed Grip, Thermoset K0162.2100XCP
- KIPP Star Grip, M10X15 mm, 40 mm Od, Blk K0155.410X15
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 180 mm, Bore D2= 16 mm, Revolving Handle K0160.4180X16
- KIPP Knurled Knob, Sz: 2, D1= 50 D=3/8-16, Form K, Plastic Black, Comp: Stainless Steel, Cap: Black K0261.22A4
- KIPP Grub Screws with thrust point, DIN 6332 K0390.141X80
- KIPP Grub Screw W. Screw-In Stop D=M04X50, Stainless Steel Bright K0404.1040502
- KIPP Grub Screw, Hexagon Socket W. Point DIN En Iso4027 D1=M05X14, Steel Black K0797.05X14
- KIPP Disc Handwheel Diameter D1= 160 mm, Reamed Hole D2= 0.5" Aluminum, Comp: Thermoset, Revolving Grip K0161.4160XCP
- KIPP Knurled Knob, Sz: 2, D1= 50 D=5/16-18X20, Form L, Plastic Black, Comp: Stainless Steel K0261.52A3X20
- KIPP Handwheel, DIN 950, D1= 100 mm, Bore D2= 0.5", Gray Cast Iron, Machine Handle Fixed, Steel K0671.2100XCP
- KIPP Machine Handle Revolving, DIN 98, Form: E Aluminum, Comp: Steel, L1=83 mm, D= M10 K0169.1025083
- Kipp Hand Knobs and Wheels