Crestware
Kitchen Shears, Stainless Steel, 8 in. L
Mfr # KN14
Zoro # G1892199
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Steel
- Handle Material Plastic
- Overall Length 8 in
- Handle Color Black/Green
- NSF Certified Yes
Explore More Products
- CRESTWARE Disher, 1.25 oz., 8 in. L D30
- CRESTWARE Perforated Portion Controller, 2 oz. SPO2P
- CRESTWARE Fine Grater, Plastic, 13 in. W KN200
- CRESTWARE Pro Slotted Basting Spoon, 11 in. L SLP11
- CRESTWARE Perforated Basting Spoon, 15 in. L SP15
- CRESTWARE Pie Server, White, 11 in. L PHP62
- CRESTWARE Pancake Dispenser, 65 oz Cap., SS PCDS
- CRESTWARE Tong, Clear, 12 in. L, Plastic PCT12CL
- CRESTWARE Slotted Spoon, Stainless Steel, 13 in. L SL13
- TABLECRAFT Solid Turner, 7" Rnded Blade, SS, Wht, 15" 4100W
- WINCO 1 oz 1 Piece Ladle LDI-1
- Crestware Serving Utensils