Shop Alternate Products
This Product is Discontinued
Crestware
Riser, Commercial, Plastic, 9-3/4 in. D (Discontinued)
Mfr # BEVRIS1
Zoro # G1892445
This Product is Discontinued
Key Features
- Type Commercial
- Length 17 in
- Height 5 in
- Depth 9 3/4 in
- Color Brown