Mirka
Grip Dsc, Multi-Hole, 6D, Hook-and-Loop, 6D
Mfr # 916GV48
Zoro # G1892698
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Face Mounting Type Hook-and-Loop
- Back Mounting Type Hook-and-Loop
- Back Mounting Size Disc Backup Pad
- Max. RPM 13,000
Explore More Products
- MIRKA Holder Type "R" Grinding Disc 2" 65-003
- MIRKA Holder Type "R" Grinding Disc 2" 65-002
- MIRKA Backup Pad 2.875" Grip 102GG
- MIRKA Pad Protector, 3"x.12"Grip, 6H, PK5 9947
- MIRKA Backup Pad, 3"x4" Grip MH 934GV
- MIRKA Backup Pad 8" Psa 108
- MIRKA Backup Pad 5" Grip Palm Hook 105GGP
- MIRKA Interface Pad 5"X.39" Grip 44H 9155
- MIRKA Backup Pad 1.25" Grip Soft Twist Lock 1125SG-R
- MERIT Disc Holder 08834160021
- NORTON ABRASIVES Hook-and-Loop Dsc Backup Pad, 5 Hole, 5D 63642506136
- Mirka Back Up Pads