Advance
72 to 74 Watts, 1 or 2 Lamps, Electronic Ballast
Mfr # IOP-2P32-HL-N
Zoro # G1893114
$23.47
4% off
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Lamp Type T8
- Ballast Max. Number of Lamps 2
- Input Voltage 120 to 277V AC
- Ballast Voltage 120-277
- Ballast Start Type Instant
Explore More Products
- ADVANCE PHILIPS ADVANCE 58 Watts, 2 Lamps, Electronic Ballast IOP-2PSP32-N
- ADVANCE Ballast, Electronic, Bulb T8,120 to 277V IOP1P32LWN35M
- ADVANCE 71 to 73 Watts, 2 or 3 Lamps, Electronic Ballast IOPA-3P32-LW-N
- ADVANCE 109 to 106 Watts, 3 or 4 Lamps, Electronic Ballast IOPA-4P32-N
- ADVANCE PHILIPS ADVANCE 26 Watts, 1 Lamps, HID Ballast RMH-20-K-BLS
- ADVANCE 107 to 110 Watts, 3 Lamps, Electronic Ballast IOP-3P32-HL-N
- ADVANCE PHILIPS ADVANCE 26 Watts, 1 Lamps, HID Ballast RMH-20-K-LF
- ADVANCE PHILIPS ADVANCE 38 to 39 Watts, 1 Lamps, Electronic Ballast IOPA-1P32-HL-N
- ADVANCE 100W 120/208/240/277V-AC Ballast 71A2571-001D
- FULHAM FIREHORSE 5 to 64 Watts, 1, 2, 3, or 4 Lamps, Electronic Ballast WH33-120-C
- LUMAPRO LUMAPRO 67 to 108 Watts, 1 or 2 Lamps, Electronic Ballast 4KGF7
- Advance Electronic Ballasts