Tempco
Swaged Cartridge Heater, 54W/sq. In.
Mfr # HDC00859
Zoro # G1894383
$67.95
5% off
$63.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1,000 W
- Length 10 in
- Lead Length 10 in
- Heater Voltage 240V AC
- Watt Density 54W/sq in
Explore More Products
- TEMPCO Swaged Cartridge Heater, 87W/sq. In. HDC15003
- TEMPCO Cartridge Heater, 3-1/2 In. L LDC00039
- TEMPCO Swaged Cartridge Heater, 34W/sq. In. HDC09890
- TEMPCO Swaged Cartridge Heater, 65W/sq. In. HDC00955
- TEMPCO Swaged Cartridge Heater, 80W/sq. In. HDC19103
- TEMPCO Swaged Cartridge Heater, 153W/sq. In. HDC20539
- TEMPCO Swaged Cartridge Heater, 4-1/2 In. L HDC20544
- TEMPCO Swaged Cartridge Heater, 153W/sq. In. HDC07930
- TEMPCO Swaged Cartridge Heater, 2-1/2 In. L HDC20567
- TEMPCO Swaged Cartridge Heater, 8 In. L HDC00102
- VULCAN Swaged Cartridge Heater, 100W/sq. In. TB506B
- Tempco Electric Process Heaters