Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Nut, M5 x 0.8mm, Low Carbon Steel, Furnace Black, 100 PK (Discontinued)
Mfr # 6CA44
Zoro # G1894645
This Product is Discontinued
Key Features
- Thread Size M5 x 0.8mm
- Material Low Carbon Steel
- Finish Furnace Black
- System of Measurement Metric
- Thread Type Metric