Anvil
Malleable Iron 90 Degree Elbow Class 150
Mfr # 0310001201
Zoro # G1894916
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape 90 Degree Elbow
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 1"
- Basic Pipe Fitting Material Metal
Explore More Products
- ANVIL 1-1/4" Malleable Iron 90 Degree Elbow 0310001409
- ANVIL 2" Malleable Iron 90 Degree Elbow 0310001805
- ANVIL 3/8" Malleable Iron 90 Degree Elbow 0310000609
- ANVIL Steel Easy Alignment Coupling Class 150 0320201783
- ANVIL 5" Flanged x Grooved Ductile Iron Flange Class 150 0390201143
- ANVIL Cast Iron Tee Class 125 0300031804
- ANVIL 8700127205 .25 in. Malleable Iron Pipe Fitting Black Street Elbow 90 Degree 414268
- ANVIL 1/2 In. X 6 In. Black Steel Pipe Nipple 150 PSI Lead Free 830016408
- ANVIL Pipe Nipple, 1/2 in, MNPT, Steel, SCH 40 Schedule, 8 in L 8700149654
- ZORO SELECT Malleable Iron Tee Class 300 1LBX9
- ANVIL Malleable Iron Reducer Coupling Class 150 0310086806
- Anvil Fittings