Shop Alternate Products
This Product is Discontinued
Ruland
Shaft Collar, Set Screw, 1-3/4 In, Plastic (Discontinued)
Mfr # SC-28-P
Zoro # G1895047
This Product is Discontinued
Key Features
- Bore Dia. 1 3/4 in
- Material Acetal Plastic
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 2 3/4 in